HOZAN (HOZAN TOOL INDUSTRIAL) Conductive Floor Mat

Sebelum PPN:
Rp8.299.900
Spesifikasi
Dimensions, Width W x Length L (m)1x5
Length (m)5
Mass (kg)27
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)4
Width (m)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For measures against static electricity and fatigue on the floor.
Diamond-shaped embossed mat for floors.
* Ground wire is not included. Please purchase F-127 or F-27 separately.
Feature
Specification (ESD control value) Ground resistance Rg ≦ 1 x 10 ^ 8Ω, ESD protection product

Ulasan Produk

Tidak ada ulasan

Halaman Terkait