HOZAN (HOZAN TOOL INDUSTRIAL) Conductive color mat (1 x 1.8m)

Sebelum PPN:
Rp4.499.900
Spesifikasi
Dimensions (cm)Width 100 x Length 180
Mass (kg)5.4
MaterialNBR
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This NBR mat is made with reinforcing fibers that prevent shrinkage after installation and curling at the edges. The mesh fibers sandwiched inside give the mat firmness, making it suitable for use as a floor mat. The smooth surface makes it ideal for use on desks used in assembly work.
*Reinforced fiber included. Ground wire is not included. Please purchase F-127 or similar separately.

Ulasan Produk

Tidak ada ulasan