HOZAN (HOZAN TOOL INDUSTRIAL) Charge plate monitor

Sebelum PPN:
Rp38.999.900 - Rp39.999.900
Spesifikasi
Accuracy± 10% (when measuring ± 1000V)
Capacitance (pF)20 (including the main body)
Included AccessoriesCharge tool, AC adapter, ground wire (1 each for 2m and 0.1m), USB cable (1.8m), crocodile clip, carrying case included
Mass (kg)1.5
Maximum Display1200 counts (voltage) / 199.9 counts (hours)
Measuring Range0to±1200V
Outer dimensions, Width W x Height H x Depth D (mm)165x190x160
Power Consumption (W)2.1
Rated Voltage (V)DC12 (with AC adapter)
Resolution2V (voltage) /0.1 seconds (time)
Sample Rate0.1 seconds

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corresponds to the standard requirements (RCJS, JIS) of ionizers and tools for measuring the charge decay time of anti-static items. You can measure the "charge decay time from ± 1000V to ± 100V" required by the anti-static standard.
The timer automatically starts when the charge on the main body plate falls below ± 1000V, and automatically stops when the charge falls below ± 100V.
Charge is charged with the attached dedicated tool (powerless). It can be used intuitively because it sounds in conjunction with the state (charge completion, attenuation start, attenuation completion).
Since the resolution is 2V, it is possible to check the ion balance of the ionizer. The plate surface can be placed upright or horizontally depending on the application.
By using the dedicated software, it is possible to operate it on a personal computer and display the measurement results in real time.
* For products with a calibration certificate, a certificate with the purchaser's name will be created, so the company name etc. is required when ordering.

Ulasan Produk

Tidak ada ulasan