Mitsubishi Electric Engineering CC-Link IE TSN/Ethernet compatible network interface unit for digital signal converters (terminal units)

Sebelum PPN:
Rp9.399.900
Spesifikasi
Classificationsmall scale IoT
Communication Speed[CC-Link IE Field Network Basic] 100Mbps, [CC-Link IE Field Network] 100Mbps, [SLMP] 100Mbps, [CC-Link IE TSN] 1Gbps/100Mbps, [Modbus/TCP] 100Mbps/10Mbps
Depth (mm)70 (excluding connector) / 86 (including connector)
External Dimensions / Height (mm)105 (not including protrusions)
External Dimensions / Width (mm)40 (not including screw mounting fixtures) / 67 (including screw mounting fixtures)
Mass (g)160
Network TypeSupports "CC-Link IE TSN," "CC-Link IE Field Network," "CC-Link IE Field Network Basic," "SLMP (general-purpose Ethernet)," and "Modbus/TCP."
Number of Outputs16 points
Output FormatSink type
Response TimeOFF→ON: 0.5 ms or less, ON→OFF: 1.5 ms or less) Neither of these times includes the response time of the digital signal converter (module).
Type[Modbus/TCP] Modbus/TCP slave device
Type of ConnectionHost device connection: RJ-45 connector, Digital signal converter connection: MIL20P connector, Power supply connection: 2-piece spring clamp terminal block
Type of SignDIN rail mounting, screw mounting (use the included screw mounting fixture)
Various certifications(CC-Link IE TSN)ClassB

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By connecting digital signal converters (terminal units) to a network, small-scale IoT can be realized by easily collecting device information.
Centralized information management for small-scale IoT: Information from a group of devices can be aggregated and visualized at a higher level via the network.
Reduced labor costs from inside the panel to inside the device: Wiring can be done from the control panel to the device/junction box with a single Ethernet cable.
When adding devices, wiring is simple.
Easy wiring: Connection to the digital signal converter can be made with a dedicated cable with just one touch.
Optimal configuration with modular system: Selecting modules individually reduces costs and saves space.
Network devices

Ulasan Produk

Tidak ada ulasan