Mitsubishi Electric Engineering CC-Link IE TSN/Ethernet compatible network interface unit for analog signal converters

Sebelum PPN:
Rp14.999.900 - Rp15.999.900
Spesifikasi
ClassificationSmall-scale IoT (Network Interface Unit)
Conversion speedPer channel: 1 ms
External Dimensions / Height (mm)105 (not including protrusions)
External Dimensions / Width (mm)40 (not including screw mounting fixtures) / 67 (including screw mounting fixtures)
Included AccessoriesAnalog signal converter connection cable (0.1m)
Mass (g)160
Number of Input Points[Analog] 8 channels
Type of ConnectionHost device connection: RJ-45 connector, Digital signal converter connection: MIL20P connector, Power supply connection: 2-piece spring clamp terminal block
Type of SignDIN rail mounting, screw mounting (use the included screw mounting fixture)
Various certifications(CC-Link IE TSN)ClassB

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By connecting analog signal converters to a network, small-scale IoT can be realized by easily collecting device information.
Centralized information management with small-scale IoT: Information from a group of sensors can be aggregated and visualized at a higher level via the network.
Reduced labor costs from inside the panel to inside the device: Wiring can be done from the control panel to the device/junction box with a single Ethernet cable.
Simple wiring is also possible when adding devices. Easy wiring: Connect to the analog signal converter with a dedicated cable with just one touch. A dedicated cable (0.1m) is included.
Optimal configuration with modular system: Selecting modules individually reduces costs and saves space.
Network devices

Ulasan Produk

Tidak ada ulasan