Molex Board to cable pitch: 3mm

Sebelum PPN:
Rp379.900
Spesifikasi
AS ONE Part Number65-7381-39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 6 Circuit Micro-MaTch 3.0 Male to MicroFit 3.0 Male Off-the-Shelf (OTS) Cable Assembly is 600mm long with Gold (Au) plating. Available in black color. RoHS compliant (as of October 2022). Mates with Micro-Fit 3.0 Receptacle Housing 43025. 18 AWG wire size. Pitch is 3mm.
Feature
Specification ●Series: Micro-Fit 3.0●Series number: 214757●CN1: Micro-Fit 3.0●Connector A gender: Male●CN2: Micro-Fit 3.0●Connector B gender: Male●Number of contacts connector A: 6●Number of contacts connector B: 6●Wire pitch: 3mm●Outer jacket color: Black●Cable length: 600mm●Rated voltage: 300 V ac/dc●Rated current: 8.5 A●Contact plating: Tin●Code number: 202-7705

Ulasan Produk

Tidak ada ulasan