Molex Board to cable Pitch: 1mm 25 pieces per bag

Sebelum PPN:
Rp6.899.900
Spesifikasi
AS ONE Part Number65-7382-85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex Expresslink 2.0 Pico-Clasp Female to Pico-Clasp Female Cable Assembly, 1 Row, Length 600.00mm, 6 Circuit Gender Female to Female Locking to Mating Parts Yes Material - Metal, Phosphor Bronze Material Plating Can Alloy Material Plating Termination: Tin Material - Resin Nylon Number of Rows 1 Pitch - Mating Interface: 1.00mm Minimum Plating - 0.760µm Minimum Plating Termination 0.914µm Single End Number Termination Interface: Style Crimp or Compression Wire Insulation Diameter is 0.80mm Maximum Wire Size: AWG 28 Wire/Cable Type UL 2725
Feature
Specification ●Series: Pico-Clasp●Series number: 215170●CN1: Pico-Clasp●Connector A gender: female●CN2: Pico-Clasp●Connector B gender: female●Number of contacts in connector A: 6●Number of contacts in connector B: 6●Wire pitch: 1mm●Outer jacket color: black●Cable length: 600mm●Rated voltage: 100 V●Rated current: 1.5 A●Connector 1 housing gender: male●Code number: 210-4201

Ulasan Produk

Tidak ada ulasan