PATLITE (formerly Kasuga Electric) Beam sensor FE20A

Sebelum PPN:
Rp7.399.900
Spesifikasi
Alarm OutputNC (.b) contact (alarm ... open), no-voltage output (contact capacity: DC28V0.2A)
Current Consumption (mA)38 (maximum)
Mass (kg)0.65
Operating Temperature Range (°C)-25 to 60 (humidity 95% or less)
Optical Axis Adjustment Range± 90 ° horizontal, ± 5 ° vertical
Rated Voltage (V)DC10.5to28
Where to UseOutdoor / indoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a 20m type for outdoor use, which is ideal for managing vehicles leaving the parking lot.
It is a versatile outdoor / indoor type with a detection distance of about 20 m (about 50 m when used indoors).
By using two sets, one-way detection such as detection only when leaving the parking lot is possible.
Uses a two-stage beam simultaneous blocking method that eliminates the effects of insects and fallen leaves when used outdoors.
Uses an anti-frost mechanism that can detect the beam constantly even if it is covered with frost or dew.
Achieves stable operation even in bad weather with a sensitivity margin of 10 times.
In addition to wall mounting, pole mounting is also possible.

Ulasan Produk

Tidak ada ulasan