AS ONE Antistatic, UV-Shielding Film

Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number9-5005-04
Dimensions, Width W x Length L (m)1x10
Length (m)10
Thickness (mm)0.2
Width (mm)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A self-adhesive, high-performance soft PVC film that does not require adhesives and has excellent antistatic performance and excellent UV shielding properties, and is compatible with clean rooms.
* Do not use in direct sunlight.
* Pay attention to the heat cracking phenomenon when selecting the place of use and glass.

Ulasan Produk

Tidak ada ulasan