HAKKO Antistatic wrist strap

Sebelum PPN:
Rp3.199.900
Spesifikasi
CordYes
Grounding Wire Length (m)2.5
Length (mm)Max.220 (wristband)
Mass (g)55
Set ContentsWrist band, ground wire (1MΩ resistor with banana plug), alligator clip, cord helper II
Working Length (mm)Approximately 190 (wristband)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Just fit and long life!
Since the length of the belt can be adjusted freely, even women with thin wrists can use it with confidence.
It has excellent durability because it uses a large snap.
Conductive thread is used inside the band.
The cord is a banana clip, but it comes with a crocodile clip so you can use either one.
You can put the cord helper through the ground wire of the wrist strap and attach it to your clothes.

Ulasan Produk

Tidak ada ulasan