Shishido Static Electricity Anti-static shoe leakage resistance measuring instrument

Sebelum PPN:
Rp63.999.900 - Rp74.999.900
Spesifikasi
Alarm DisplayHI lamp lights up (red) when the upper limit is exceeded, LO lamp lights up (red) when the lower limit is exceeded
Dimensions, Width W x Depth D x Height H (mm)Body: 170 x 140 x 37, measuring table: 310 x 350 x 27
Display4 digits Red LED display Decimal point automatic switching
Included AccessoriesInstruction manual, measuring table, wall mount fixture, ground wire, dustproof protective seal, AC adapter, measurement signal cable
Mass (kg)Body: 0.9, measuring table: 4.5
Measurement Voltage (V)DC10
Measuring Accuracy (%)±10 rdg +2 digit
Measuring Range0.00to200.0MΩ
Operating Temperature (°C)0to40
Pattern SettingUpper limit setting: 1, 5, 10, 20, 35, 50, 100 (MΩ) switching type, lower limit setting: 0.1, 0.5, 1, 5, 10 (MΩ) switching type
Power SupplyDC12V (Dedicated AC adapter (OPSHT2-ADA) AC100V-240V 50 / 60Hz)
Self-Diagnosis FunctionSelf-check button Internal 1MΩ measurement is normal at 0.95 to 1.05MΩ (green display)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a dedicated measuring instrument that can measure the electrical resistance of anti-static shoes (anti-static shoes) worn to prevent static electricity buildup on the human body while the shoes are being worn. Measurements can be performed simply by standing on the measuring platform and pressing a finger on the touch panel of the main unit. A resistance to ground of 100 MΩ or less is required to prevent static electricity buildup on the human body, and 0.1 MΩ or more is desirable to prevent electric shock. Shoe resistance changes depending on temperature, humidity, dirt on the soles, and friction, so regular measurement and maintenance are necessary. SSD's SHOETESTER II is a measuring instrument that makes this maintenance easy and accurate.
Semiconductor device manufacturing factories/painting factories/factories where hazardous materials such as solvents and powders are handled and anti-static shoes are required
*The support pole that connects the main unit and the measuring table is optional. Orders for overseas shipments cannot be accepted. Please note that there may be cases where the manufacturer determines that the product is for overseas shipments and therefore the order cannot be accepted.

Ulasan Produk

Tidak ada ulasan