Mitsubishi Electric Engineering Analog unit terminal block connection cable

Sebelum PPN:
Rp379.900
Spesifikasi
Cable[Cable used] CC-Link Ver.1.10 compatible cable (FA-CBL200PSBH)
Cable Length (m)0.4
Crimp Terminal[Crimp terminal used] Round type
Mass (g)About 40
Seat Post Diameter (Φmm)Cable shrink tube: 10 (black), Shielding shrink tube: 4 (green)
Type of CableRound crimp terminal type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We offer a wide range of CC-Link connection cables, branch units, and other products.
It is easy to wire as it is processed to fit the terminal block of the CC-Link remote station.
Each wire is equipped with a marker tube with the signal name to prevent incorrect wiring.
Network devices
Feature
Specification ●Marker tube printing: Blue core: "DA", White core: "DB", Yellow core: "DG", Shielding (green): "SLD" ●Compatible version: Ver.1.10 ●Connected device: Sequencer ●Connected device series: MELSEC iQ-R, MELSEC iQ-F, MELSEC-Q, MELSEC-F, MELSEC-L

Ulasan Produk

Tidak ada ulasan