Shishido Static Electricity Air Ionizer

Sebelum PPN:
Rp8.699.900
Spesifikasi
Alarm OutputNormal state: ON High voltage output error or fan error (red LED lights): OFF MOS FET relay normally closed contact output maximum current: 200mA Applied voltage: 30VDC or less (b contact output)
Body Dimensions (Width W X Height H X Depth D) (Mm)70x81x45
Capacity (VA)5
FilterNone
Included AccessoriesPower signal cable (2m), cleaning brush
Input PowerDC24V±5%
Ion Balance± 10V or less
Ion Generation MethodHigh frequency type
Mass (g)About 370
Noise Level (dB(A))48 (distance 1m)
Operation EnvironmentAmbient temperature: 0 to 40 ° C, Ambient humidity: 15 to 65% RH (no condensation)
Output VoltageAC2.5kV
Ozone Concentration0.04ppm or less (150mm center in front of air outlet)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This unique, ultra-compact fan type is ideal for incorporating into equipment, as well as for spot static elimination when air cannot be used. The SZA II uses a stainless steel housing. It comes with a stand with slots. It can also be fixed using the mounting holes on the back, making it suitable for installation in a wide range of locations, including assembly lines and incorporating into equipment. The louver and discharge needle unit can be replaced with a single touch, improving maintainability. It also has a safety design that turns off the power when the louver is removed. The air volume can be adjusted continuously.
*The BF-SZAⅡ model does not come with an AC adapter. If you wish to use an AC power source, please purchase the dedicated adapter "OBF-24V-AD-SZAⅡ". Orders for overseas shipments cannot be accepted. Please note that there may be cases where the manufacturer determines that the product is for overseas shipments and therefore the order cannot be accepted.

Ulasan Produk

Tidak ada ulasan