JTEKT Electronics (former Koyo Electronics Industries) Additive Type Total Green Counter KCX-T Series
Spesifikasi
| Humidity (% RH) | Ambient and storage / 35 to 85 (no condensation) |
|---|---|
| Input Voltage (V) | L/0to2,H/4.5to30 |
| Input resistance | Count input/6kΩ(10Hz), 12kΩ(5kHz) Count inhibit input/6kΩ External reset/6kΩ Latch input/6kΩ |
| Insulation Resistance (MΩ) | 20 or more (DC500V) |
| Mass (kg) | About 0.5 |
| Maximum counting speed | 10Hz / 5kHz dual use |
| Minimum pulse Width | 50ms(10Hz),0.1ms(5kHz) |
| Number of Digits | 6 digits |
| Power Failure Memory | EEPROM rewrite times/100,000 times or more Memory time/10 years |
| Power Supply Voltage | AC90to132V/AC180to264V 50/60Hz 5VA |
| Power for Sensor | DC12V ± 2V 50mA Ripple 5% rms or less |
| Response Time | ON/OFF delay/(counting inhibit input) 0.2 ms or less, (external reset) 1.0 ms or less Input gate at power failure/200 ms or less Input gate at recovery/200 ms or less Latch input/0.1 ms or less |
| Storage Temperature (°C) | -20 to +50 (-20 to +70 is acceptable for about one week during transportation) |
| Suitable Sockets | KF-03 (for stationary mounting), KB-03 (for embedded mounting) |
| Type of Sign | For both embedded and stationary mounting |
| Vibration Resistance (Destruction) | Displacement amplitude 0.5mm 10 to 55Hz 3 axis directions (conforms to JIS C 0911) |
| Vibration Resistance (Malfunction) | Displacement amplitude 0.35mm 10 to 55Hz 3 axis directions (conforms to JIS C 0911) |
| Withstand Voltage | AC2kV for 1 minute (between AC power supply terminal, E terminal and relay contact terminal) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A bright and easy-to-read green color is used for the number display.
A total counter with a wide voltage range and abundant functions that makes it even easier to use.
* Mounting socket is sold separately.
A total counter with a wide voltage range and abundant functions that makes it even easier to use.
* Mounting socket is sold separately.
Feature
Specification Manual reset: By button on the front (Manual reset is prohibited by shorting terminals 1 and 6)Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Additive%20Type%20Total%20Green%20Counter%20KCX-T%20Series/bbP112735407-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
