JTEKT Electronics (former Koyo Electronics Industries) Additive Single-Stage Preset Green Counter KCX Series

Sebelum PPN:
Rp7.099.900 - Rp20.999.900
Spesifikasi
Input Voltage (V)[Count input] (L) 0 to 2/(H) 6 to 30 [External reset] (L) 0 to 2/(H) 6 to 30
Insulation Resistance (MΩ)20 or more (DC500V)
Mass (g)500
Output Current (mA)(Source) 2.5 / (Sink) 8.0
Power Supply Voltage (V)AC90to132/180to264(50/60Hz)
Power for SensorDC12V±2V 50mA
Service LifeElectrical/1 million times or more (AC250V resistive load) Mechanical/10 million times or more
Storage Temperature (°C)-20to+55
Type of OperationFor both A type (constant time output type, automatic reset) / B type (output holding type)
Type of SignFor both embedded and stationary mounting
Withstand VoltageAC2kV for 1 minute (between AC power supply terminal, E terminal and relay contact terminal)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The number display and input / output display are easy-to-read green display. (Displayed numbers are green LED, character height 8 mm)
Equipped with a dustproof cover as standard equipment. The setting device can be operated from the top of the dustproof cover.
The front outer shape is a small size with a DIN size (72 x 72 mm) and a depth of 103.5 mm.
Built-in power supply for DC12V 50mA sensor.
* Mounting socket is sold separately.

Ulasan Produk

Tidak ada ulasan