Mitsubishi Electric Engineering -20°C compatible 16-point input/16-point output mixed connection cable

Sebelum PPN:
Rp2.299.900 - Rp4.099.900
Spesifikasi
Cable[Cable used] Two round 20-core cables (black)
Cable Outer Diameter (φmm)8.1 (standard), black
Conductor Configuration (pcs/mm)7/0.127(AWG#28)
Conductor Resistance0.232Ω/m or less (20°C)
ConnectorPLC side: 2 MIL20P connectors FRC5-A020-3T0S-FA (manufactured by DDK Co., Ltd.), Unit side: MIL40P connectors D7940-7500SC, D3448-7940 (manufactured by 3M Japan Ltd.)
Insulation Outer Diameter (mm)0.88
Rated Current (A)1
UL Standard(Cable section) UL STYLE No. 2464 80°C 300V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy wiring and reduced work hours: The sequencer and relay terminal block can be easily wired using a dedicated cable.
Mitsubishi Electric Micro Sequencer iQ-F, F Series Connector Type Basic/CPU/I/O Unit
Used to connect the 16-point input/16-point output mixed junction terminal block FA-FXTB16X16Y.
Wiring-saving and labor-saving equipment
Feature
Specification ●Connected device: Sequencer ●Connected device series: MELSEC iQ-F, MELSEC-F

Ulasan Produk

Tidak ada ulasan