Linshang Flaw Detection Light Meter
#Grup produk P112734189
Spesifikasi
| Display | 240x160 dot matrix LCD |
|---|---|
| Illuminance Measurement Range (Lx) | 0 - 1000000 |
| Illuminance Resolution (Lx) | 0.1 |
| Power Supply | 2 AA alkaline dry batteries |
| Response Time | <0.7s |
| Supply Voltage (V) | DC 3 |
| UV Power Measurement Accuracy | H<50μW/cm²: ±5μW/cm²,H>=50μW/cm²: ±10%H, (H is the standard value) |
| UV Power Measurement Range (μW/cm²) | 0 - 200000 |
| UV Power Resolution (μW/cm²) | 0.1 |
| UV Spectral Response (nm) | 315-405; λp = 365 |
| UV Unit Options | μW/cm²(default), mW/cm², W/m² |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
LS331 is a multifunctional flaw detection light meter, specifically designed for non-destructive testing (NDT). The instrument is equipped with high-precision UV filter and professional UV detector. It can simultaneously measures UV power, visible light illuminance, and correlated color temperature (CCT). It meets the standards for non-destructive testing, penetrant testing, and magnetic particle testing.
Feature
- Designed for NDT lamp, multi-parameter simultaneous measurementUV power and visible light illuminance, two important parameters of NDT lamp, can be measured at the same time to ensure that the lamp can play an effective role in magnetic particle testing and penetration testing.
- Professional UV detector with high-precision UV filter
The UV measurement uses high-precision UV filter and professional UV detector. It almost no response to visible wavelengths, eliminate the impact of other spectral bands on the measurement accuracy. More accurate than ordinary illuminance meter.
- High-precision spectral sensor
The instrument is designed with a spectral sensor, and the spectral response matches the V(λ) function. This ensures accurate measurements.
- Advanced digital probe technology
The instrument uses advanced digital probe technology, digital signal processing done directly at the probe.This reduces interference and provides excellent measurement accuracy.
- Measurement of CCT
Correlated color temperature measurement helps to establish a standardized inspection process, assist in optimizing lighting conditions, improve defect visibility and increase inspection accuracy.
- High precision, pass authoritative metrology inspection
The instrument's UV power, visible light illuminance and correlated color temperature measurements are ensured to pass authoritativeinspection.
- Intelligent statistics function
Maximum values of UV power and visible light illuminance can be counted intelligently, which is useful for data analysis.
- 1,000,000 Lx and 200,000 μW/cm² large range
The UV power range of the instrument is up to 200,000 μW/cm², and the visible light range is up to 1,000,000 Lx. With the large range design, the demand for high intensity UV or extreme lighting conditions can be met, and fluorescent materials under strong UV irradiation and subtle defects under strong light can be tested.
- Support PC Software
The device can be connected to PC software for recording data, allowing easy saving and team sharing to improve work efficiency.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
