IKURATOOLS Drum Rotating Table DX Series

Sebelum PPN:
Rp36.999.900
Spesifikasi
Drum Flange Diameter (mm)~2400
External Dimensions (mm)589x1015x115
Groove Width (mm)113
Maximum Safe Load (kN)14.7 (1500kgf)
Usable Drum Weight (kg)3000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is equipped with a free caster that allows for lateral movement in FREE mode and a free caster LOCK mode that improves straight-line movement.
It is also equipped with a drum stopper that prevents the drum from falling off the machine.
Use
For moving, rotating and changing the direction of cable drums

Ulasan Produk

Tidak ada ulasan