Miki pulley Starflex Coupling (pre-drilled) ALS-014-R

Sebelum PPN:
Rp289.900
Spesifikasi
Dimension D (mm)14
Dimension E (mm)8
Dimension L (mm)7
Dimension S (mm)1
Element TypeR type
Fastening TypePilot product
Regular Torque (N m)2
SizeALS-014

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Power is transmitted by polyurethane elastomer with the elasticity of rubber.
- In addition to being able to absorb vibration and shock, the transmitted torque is more than twice that of conventional jaw couplings.
- We offer a lineup of three types of hubs, two types of elements, and two types of fitting methods.
- We provide combinations according to the transmitted torque, responsiveness, and amount of misalignment.

Ulasan Produk

Tidak ada ulasan