Miki pulley Starflex Coupling (Key/Setscrew Type) ALS-014-R-3-3

Sebelum PPN:
Rp439.900
Spesifikasi
Dimension D (mm)22
Dimension E (mm)8
Dimension S (mm)1
Dimensions (mm)(L1L2)7
Element TypeR type
Fastening TypeKeys and set screws
Shaft Hole Diameter D1 (Φmm)3
Shaft Hole Diameter D2 (Φmm)3
TypeALS-014

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Power is transmitted by polyurethane elastomer with the elasticity of rubber.
- In addition to being able to absorb vibration and shock, the transmitted torque is more than twice that of conventional jaw couplings.
- We offer a lineup of three types of hubs, two types of elements, and two types of fitting methods.
- We provide combinations according to the transmitted torque, responsiveness, and amount of misalignment.
Feature
Specification
[Shaft hole diameter d1] Old JIS standard [Shaft hole diameter d2] Old JIS standard

Ulasan Produk

Tidak ada ulasan