Miki pulley ROSTA Tensioner SE Model

Sebelum PPN:
Rp5.799.900 - Rp9.899.900
Spesifikasi
Dimension P (mm)12.5
Dimension R (mm)12
Dimension T (mm)20.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rostat tensioners can be used for tensioning, pressure rollers, dampers, etc.
Installation can be done with only one center bolt, and simple installation such as maintaining proper belt tension, absorbing chain slack, conveyor belt scraper, and pressure roller is possible.
Two mounting holes are prepared in advance on the arm so that the idler mounting position can be selected according to the working load range.
This is a basic SE model with an arm attached.

Ulasan Produk

Tidak ada ulasan