Miki pulley ROSTA Tensioner NSE Model NSE-18-40D

Sebelum PPN:
Rp4.499.900
Spesifikasi
Compatible Chain40
Dimension A (mm)79
Dimension B (mm)30
Dimension D (mm)58
Dimension G (mm)100
Dimension L3 (mm)7
Dimension U (mm)24
Displacement (mm)(S1)50(S2)40
Load Range (N)0 to 350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The basic structure is that the arm is pre-installed on the inner shell of the Rosta suspension unit, and the outer shell is flange-shaped.
- Installation can be done with only one center bolt, making it easy to install, such as to absorb chain slack.
- Basic SE model and NSE model with sprocket idler pre-installed.
Feature
Specification
[Y adjustment range] 39 to 50

Ulasan Produk

Tidak ada ulasan