Miki pulley Pozilock PSL-K Series PSL-K-42-C

Sebelum PPN:
Rp3.099.900
Spesifikasi
Dimension D (mm)55
Dimension D1 (mm)78
Dimension D2 (mm)75
Dimension L (mm)43
Dimension L2 (mm)49
Dimension L3 (mm)8
Dimension L4 (mm)10
Dimension P (mm)63
Dimensions d (mm)42
SeriesPSL-K-C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The shaft and hub are joined by a wedge action caused by the taper.
- The machining tolerances of the shaft and hub are general fit tolerances, so no special finishing is required.
- Compared to key fastening, high-precision machining such as key groove machining is not required, and the shaft and hub have a high degree of concentricity and can be assembled.
- The sleeve inner/outer diameter ratio is small, allowing the mounting parts to be made smaller, and the moment of inertia can also be reduced.
- The mechanism is simple, yet maintains high-precision concentricity.
Feature
Specification
Simple anti-rust specification

Ulasan Produk

Tidak ada ulasan