Miki pulley Pozilock PSL-G Series PSL-G-95

Sebelum PPN:
Rp4.999.900
Spesifikasi
Allowable Torque (N m)7940
Dimension D (mm)135
Dimension L (mm)28
Dimension L1 (mm)38
Dimensions d (mm)95
Dimensions l (mm)24
SeriesPSL-G
Shaft Side Pressure (N/mm²)195

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The shaft and hub are joined by a wedge action caused by the taper.
- The machining tolerances of the shaft and hub are general fit tolerances, so no special finishing is required.
- Compared to key fastening, high-precision machining such as key groove machining is not required, and the shaft and hub can be assembled with high concentricity.
- The simple structure and strong materials provide uniform transmission capacity and can withstand heavy loads.
- It is short in the axial direction, so it does not take up more space than necessary.
Feature
Specification
Standard specifications

Ulasan Produk

Tidak ada ulasan