Miki pulley Pozilock PSL-D Series PSL-D-8

Sebelum PPN:
Rp1.799.900
Spesifikasi
Allowable Torque (N m)10
Dimension D (mm)18
Dimension L (mm)11
Dimension L1 (mm)13.5
Dimension P (mm)13
Dimensions d (mm)8
SeriesPSL-D
Shaft Side Pressure (N/mm²)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The shaft and hub are joined by a wedge action caused by the taper.
- The machining tolerances of the shaft and hub are general fit tolerances, so no special finishing is required.
- Compared to key fastening, high-precision machining such as key groove machining is not required, and the shaft and hub have high concentricity and can be assembled.
- Designed for medium loads, the surface pressure is small, allowing for smaller diameter and lighter installation.
- Short in the axial direction, so does not take up more space than necessary.
Feature
Specification
Standard specifications

Ulasan Produk

Tidak ada ulasan