Miki pulley ETP bushing ETP-T series ETP-T-70

Sebelum PPN:
Rp51.999.900
Spesifikasi
Allowable Torque (N m)6500
Dimension D (mm)90
Dimension D1 (mm)138
Dimension L (mm)85
Dimension L1 (mm)110
Dimension M1-M20
Dimension R (mm)10
Dimensions d (mm)70
SeriesETP-T

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The shaft and hub are connected using a hydro system that utilizes Pascal's principle, eliminating all the drawbacks and problems associated with key connections.
The tolerances between the shaft and hub are standard fit tolerances, so no special finishing is required, and positioning in both the rotational and axial directions can be freely performed.
The hydro-type's unique single bolt tightening significantly reduces labor hours.
The shaft and hub can be fastened easily and quickly with just one bolt.
With an excellent concentricity of 0.006 mm, it is ideal for places where high precision is required and frequent attachment and detachment is required.
The structure tightens from the radial direction so it does not take up much working space.
Feature
Specification
Standard specifications

Ulasan Produk

Tidak ada ulasan