Miki pulley ETP bushing ETP-AS series (short type) ETP-A-50-S

Sebelum PPN:
Rp4.499.900
Spesifikasi
Allowable Torque (N m)1000
Dimension D (mm)65
Dimension D1 (mm)83
Dimension L (mm)26
Dimension L1 (mm)45
Dimension L2 (mm)8.5
Dimension L4 (mm)9.4
Dimension M6-M6x18
Dimensions d (mm)50
SeriesETP-A-S

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No key processing required - Eliminates problems caused by keys, such as key groove processing. - The machining tolerances of the shaft and hub are standard tolerances, so no special finishing is required. Integrated structure - Simple integrated structure makes it easy to handle. High torque - Large allowable transmission torque, and can fully withstand heavy thrust loads. Zero thrust load - Only radial loads act on the shaft and hub, no thrust loads. The sleeve length has been shortened, so it can also be used with parts with thin hubs.
Feature
Specification
Short specification

Ulasan Produk

Tidak ada ulasan