Miki pulley ETP bushing ETP-AC series (Simple anti-rust specification)

Sebelum PPN:
Rp2.599.900
Spesifikasi
Dimension D (mm)28
Dimension D1 (mm)45
Dimension L (mm)21
Dimension L1 (mm)34
Dimension L2 (mm)39
Dimension L3 (mm)5.5
Dimension L4 (mm)6.9
Dimensions d (mm)19
Hub Side Pressure (N/mm²)80
Inertia Moment (kgm²)0.046x10⁻³
Mass (kg)0.17
Shaft Side Pressure (N/mm²)90
Thread Size3-M5x12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eliminates troubles caused by keys such as key processing unnecessary and key groove processing.
-The processing tolerances of the shaft and hub are general tolerances and do not require special finishing.
It has an integrated structure and a simple structure, and is easy to handle.
It has high torque and allowable transmission torque, and can withstand heavy thrust loads.
Zero thrust load
- Only radial load acts on the shaft and hub, and no thrust load is applied. It is a simple anti-virus specification with electroless nickel plating on the main body.

Ulasan Produk

Tidak ada ulasan