Miki pulley ETP bushing ETP-A series ETP-A-19-C

Sebelum PPN:
Rp2.899.900
Spesifikasi
Allowable Torque (N m)75
Dimension D (mm)28
Dimension D1 (mm)45
Dimension L (mm)21
Dimension L1 (mm)34
Dimension L2 (mm)5.5
Dimension L4 (mm)6.9
Dimension M3-M5x12
Dimensions d (mm)19
SeriesETP-A-C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The shaft and hub are connected using a hydro system that utilizes Pascal's principle, solving all the shortcomings and difficulties of key connections in one fell swoop.
- The shaft and hub have a standard fit tolerance, so no special finishing is required, and positioning in both the rotational and axial directions can be freely performed.
- The hydro system's unique single bolt fastening significantly reduces work hours.
- The shaft and hub can be fastened easily and quickly with a single bolt.
- Compared to mechanical fastening elements, there are fewer bolts, simplifying installation and removal.
- Concentricity is 0.05mm, allowing for relatively high-precision installation.
Feature
Specification
Simple anti-rust specification

Ulasan Produk

Tidak ada ulasan