Fuji Electric Super Timer ST7P Series

Sebelum PPN:
Rp699.900 - Rp879.900
Spesifikasi
Allowable Ambient Temperature (°C)-10 to 50 (no freezing or condensation)
Control Output3A 240V AC (resistive load)
Insulation Resistance (MΩ)100 or more (at 500V mega)
Mass (g)About 45
Mechanical Durability50 million operations or more (No-load switching frequency 1800 operations / hour)
Minimum Applicable Load5 VDC, 1 mA (reference value)
Operation ModeOndelay
Return Time0.1 seconds or less (including halfway return)
Setting Error± 10% ± 0.02s (maximum scale value)
Shock Resistance (Destruction)1000m/s² (5 times each in 3 axis directions, up and down, left and right, front and back)
Shock Resistance (Malfunction)50m/s² (Up/Down, Left/Right, Front/Rear, 3 axis directions 2 times each)
Terminal ShapePlug-in terminal
Vibration Resistance (Destruction)10 to 55Hz, double amplitude 0.75mm (up / down, left / right, front / rear three axis directions for 1 hour each)
Vibration Resistance (Malfunction)10 to 55Hz, double amplitude 0.5mm (up / down, left / right, front / rear 3 axis directions for 10 minutes each)
Withstand Voltage2000 VAC for 1 minute (between charged parts and non-charged metal parts) ; 1500 VAC for 1 minute (between control output and operation circuit) ; 1000 VAC for 1 minute (between discontinuous contacts)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-compact, high-precision timer Easy time setting Easy to check operation
We have obtained UL and CSA standards.
Compliant with IEC61812-1.

Ulasan Produk

Tidak ada ulasan