Fuji Electric Standard type electromagnetic switch SW series

Sebelum PPN:
Rp3.899.900 - Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Global standard products that comply with international standards (IEC standards), standard products that comply with and have been certified for overseas standards (IEC, EN, VDE.BS, UL, CSA), auxiliary contacts are equipped with highly reliable double contacts as standard (03 to N3 types), electrical durability of 2 million times (03 to N3 types), a wide range of optional units (03 to N3 types), and high operational reliability due to IC-equipped super magnets (N6 to N16 types)
Feature
Specification
● Coil voltage: AC100V● Auxiliary contact: 1a● Motor capacity: 0.1kW● Built-in coil surge absorber: No● Rated capacity [kW] Three-phase squirrel-cage motor (AC-3) 200-240V: 2.7● Rated capacity [kW] Three-phase squirrel-cage motor (AC-3) 380-440V: 4● Rated current [A] Three-phase squirrel-cage motor (AC-3) 200-240V: 13● Rated current [A] Three-phase squirrel-cage motor (AC-3) 380-440V: 9● Rated current [A] Resistive load (AC-1) 200-240V: 20● Rated current [A] Resistive load (AC-1) 380-440V: 20● *Image is an example of a representative model number. ● *Products will be ordered according to the model number, so please confirm the specifications, shape, color, etc. before placing your order. ● *Please read the notes on using the catalog and the selection guidelines. *Please be sure to check the specifications if you are using this product as a successor to a discontinued product. *Please refer to the catalog website for warranty information.

Ulasan Produk

Tidak ada ulasan