Fuji Electric Standard Type Electromagnetic Contactor SK Series DC Operation Type (2.4W)

Sebelum PPN:
Rp1.099.900 - Rp1.499.900
Spesifikasi
Applicable StandardJIS/ IEC/ EN
Auxiliary ContactTwin
ClassificationLossy
Electrical Durability1 million times
Frame6
Height (mm)48
Length (mm)49
Mechanical Durability10 million times
Opening/Closing Frequency (times/hour)1800
Rated Frequency (Hz)50/60
Rated Impulse Withstand Voltage (kV)6(JIS IEC)
Rated Insulation Voltage (V)690(JIS/ IEC)
Rated operating current (A)Resistive load (AC-1): (200-240) 12, (380-440) 12
StandardUL/ CSA/ GB/ CE/ TU
TypeElectromagnetic contactor
Width (mm)48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low power consumption: The control coil uses a newly designed electromagnet section, which contributes to power saving for both AC and DC products. The dimensions of 45 x 48 x 49 mm (width x height x depth) are the same for AC and DC operated products. Improved safety and practicality. Removable terminal cover is standard equipment (IP20). Equipped with mirror contact function. Short circuit current rating (SCCR) 50kA 480V. *When used in combination with MMS, UL rating 480V/5HP, IEC rating 480V/12A (AC-3). Standard products meet major global standards.

Ulasan Produk

Tidak ada ulasan