Fuji Electric Standard Limit Switch K244

Sebelum PPN:
Rp1.199.900 - Rp3.499.900
Spesifikasi
Allowable Current (A)10 (continuous)
CaseAttached
Insulation Resistance (MΩ)100 or more (at 500 VDC megger)
Mechanical life10 million times or more
Operating Ambient Humidity (%RH)85 or less
Operating Frequency (operation/hour)Continuous use 3000
Rated Input Current (A)50
Shock Resistance (m/s²)200
Vibration ResistanceDouble amplitude 1.5mm 10-55Hz (2 hours each in 3 directions)
Withstand Voltage2500V AC for 1 minute
Withstand Voltage (V/minute)AC2500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a mechanical life of 10 million times or more at 3000 times / hour of continuous use.

Ulasan Produk

Tidak ada ulasan