Fuji Electric Standard Electromagnetic Switch (without Case Cover)

Sebelum PPN:
Rp1.299.900 - Rp4.399.900
Spesifikasi
Contact Configuration[Auxiliary] Dual Contact
Main Circuit Voltage (V)AC200
Mounting Screw2-M4
Operating PatternsStandard type
Protection ClassWithout case cover
Rated Frequency (Hz)50/60
Rated Insulation Voltage (V)690
SeriesNew SC series
StandardOverseas standards: IEC, EN, VDE, BS, UL, CSA certified
Type of OperationIrreversible

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compliant with overseas standards (IEC, EN, VDE, BS, UL, CSA) as a standard product.

Ulasan Produk

Tidak ada ulasan