Fuji Electric Standard Electromagnetic Contactor SK Series AC Operation Type
Spesifikasi
| Applicable Standard | JIS/ IEC/ EN |
|---|---|
| Auxiliary Contact | Twin |
| Classification | Lossy |
| Electrical Durability | 1 million times |
| Height (mm) | 48 |
| Length (mm) | 49 |
| Mechanical Durability | 10 million times |
| Opening/Closing Frequency (times/hour) | 1800 |
| Rated Frequency (Hz) | 50/60 |
| Rated Impulse Withstand Voltage (kV) | 6(JIS IEC) |
| Rated Insulation Voltage (V) | 690(JIS/ IEC) |
| Standard | UL/ CSA/ GB/ CE/ TU |
| Type | Electromagnetic contactor |
| Width (mm) | 48 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Low power consumption: The control coil uses a newly designed electromagnet, which contributes to power saving for both AC and DC products.
The dimensions of 45 x 48 x 49 mm (width x height x depth) have achieved the same dimensions for AC-operated products and DC-operated products.
Improved safety and practicality. Detachable terminal cover is standard equipment (IP20).
Equipped with a mirror contact function.
Short circuit current rating (SCCR) 50kA 480V. * When using a combination with MMS
UL rating 480V / 5HP, IEC rating 480V / 12A (AC-3).
Obtained the world's major standards as standard products.
The dimensions of 45 x 48 x 49 mm (width x height x depth) have achieved the same dimensions for AC-operated products and DC-operated products.
Improved safety and practicality. Detachable terminal cover is standard equipment (IP20).
Equipped with a mirror contact function.
Short circuit current rating (SCCR) 50kA 480V. * When using a combination with MMS
UL rating 480V / 5HP, IEC rating 480V / 12A (AC-3).
Obtained the world's major standards as standard products.
Ulasan Produk
Tidak ada ulasan




















































































































































