Fuji Electric Small magnetic proximity switch

Sebelum PPN:
Rp759.900
Spesifikasi
Differential Distance1-12mm (vertical movement)
Insulation Resistance (MΩ)100 or more (at 500 VDC megger)
Mechanical life10 million times or more
Number of Contacts1NO (Normally open)
Operating Distance (mm)(Vertical operating distance) 14 to 20
Operating Time0.8 ms or less
Protection ClassIP40 (IEC standard)
Rated operating current (A)0.5
Rated operating voltage (V)AC/DC220
Return Time0.05ms or less
Shock Resistance (m/s²)300
TypeSmall switch
Vibration ResistanceDouble amplitude 1.5mm 10-55Hz (2 hours each in 3 directions of X, Y, Z)
Withstand Voltage(Between terminal and ground) AC1500V 1 minute (when attached to insulation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A magnetic proximity switch with the same dimensions as the micro switch (JIS C 4505).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait