Fuji Electric Reversible electromagnetic switch SW series

Sebelum PPN:
Rp7.199.900 - Rp7.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Global standard products that comply with international standards (IEC standards), standard products that comply with and have been certified for overseas standards (IEC, EN, VDE.BS, UL, CSA), auxiliary contacts are equipped with highly reliable double contacts as standard (03 to N3 types), electrical durability of 2 million times (03 to N3 types), a wide range of optional units (03 to N3 types), and high operational reliability due to IC-equipped super magnets (N6 to N16 types)
Feature
Specification
● Coil voltage: AC200V● Auxiliary contacts: 1b*2● Motor capacity: 0.2kW● Rated capacity [kW] Single-phase motor (AC-3) 100V: 0.4● Rated capacity [kW] Single-phase motor (AC-3) 200V: 0.8● Rated capacity [kW] Three-phase squirrel-cage motor (AC-3) 200-240V: 2.2● Rated capacity [kW] Three-phase squirrel-cage motor (AC-3) 380-440V: 2.7● Rated specification current [A] Single-phase motor (AC-3) 100V: 11● Rated specification current [A] Single-phase motor (AC-3) 200V: 11● Rated specification current [A] Three-phase squirrel-cage motor (AC-3) 200-240V: 11● *The image is an example of a representative model number. ● *The product will be procured according to the model number, so please check the specifications, shape, color, etc. before placing your order. *Please read the precautions for use and selection in the catalog. *If you are using this product as a successor model to a discontinued product, be sure to check the specifications. *For warranty information, please refer to the catalog website.

Ulasan Produk

Tidak ada ulasan