Fuji Electric Reversible Electromagnetic Switch (without Case Cover)

Sebelum PPN:
Rp2.399.900 - Rp2.499.900
Spesifikasi
Applicable Rail Width (mm)35
Auxiliary Contact1bx2
CaseWithout case cover
Coil Rated Voltage (V)AC200
Included AccessoriesTR-0N (2 heat element thermal relay)
Length (mm)122
Mass (kg)0.79
Mounting Screw4-M4
Thickness (mm)80
Typeelectromagnetic switch
Type of OperationReversible
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for forward / reverse motor operation and plugging braking.
Equipped with mechanical interlock and electrical interlock as standard equipment.

Ulasan Produk

Tidak ada ulasan