Fuji Electric Mini UPS TX100 Series 500VA

Sebelum PPN:
Rp10.999.900
Spesifikasi
Backup Time4 minutes
Dimensions (mm)W150xD356xH233
Input Frequency (Hz)50/60
Mass (kg)8.3
Mounting TypeFreestanding
Operation PatternLine interactive
Output Capacity (VA/W)500/360
Output Frequency (Hz)50/60
Output of OutletGroup 1 x 4 Group 2 x 4
Protective FunctionReset Type
Rated Input Voltage (V)100
Rated Output Capacity (VA)500
Rated Output Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fuji mini UPS TX100 series 500VA. Equipped with the functions of a high-spec model Equipped with the functions of a high-spec model, such as network support and output outlet control.

Ulasan Produk

Tidak ada ulasan