Sebelum PPN:
Rp29.999.900 - Rp109.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Allowable Relative Humidity (%) | 25 to 85 (no condensation) |
|---|---|
| Allowable Voltage Range (V) | Inverter power supply: 80-140, Commercial power supply: Rated voltage ± 15/10/5% |
| Ambient Temperature (°C) | 0 to +40 |
| Battery | Small control valve type lead s torage battery |
| Cooling Method | Forced air cooling |
| Input Frequency (Hz) | Inverter power supply: 50/60 (± 5), Commercial power supply: 50/60 (± 5/3/1) |
| Operation Pattern | Constant inverter power supply, constant commercial power supply method |
| Output Frequency (Hz) | 50/60 (automatic selection) ± 0.1 (during battery operation) |
| Output Waveform | sine wave |
| Output voltage (V) | Within 100, 110, 120 ± 3% (when powered by an inverter) |
| Power Factor | (Constant inverter power supply method) 0.95 or higher |
| Rated input AC voltage (V) | 100/110/120 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Power supply method according to power quality:
Check the input power supply environment and automatically switch between high-efficiency operation (commercial power supply) when the power supply environment is stable and power supply quality operation (inverter power supply) when the power supply environment is unstable. Operate the UPS (efficiency of 93% or more during high efficiency operation).
Power supply method can be set from optional NAC or front panel:
Both high-efficiency operation and power supply quality operation can be fixed to either one and can be operated at all times.
LCD display:
Various UPS statuses can be monitored on the LCD display (input voltage / current, output voltage / current, alarm content, etc.).
Low noise:
It is a low noise design that has acquired VCCI Class B (1kVA, 1.1kVA, 1.5kVA models). 2.4kVA and 3kVA models have obtained VCCI Class A.
Small and lightweight:
Achieved 17% reduction in volume and 15% reduction in mass (compared to the manufacturer's 1.5kVA RT model).
Flexible for RT models:
-Compatible with both rack mount and tower installation-Achieves a high output density of 2U during rack mount-Expansion of backup time with an additional battery-Non-stop replacement with a battery hot swap mechanism
RoHS compliant design for the environment:
We will contribute to the promotion of procurement activities that eliminate environmentally hazardous substances.
Online-ready intelligent:
, Self-diagnosis function by self-test and test command , Charge control in 2 stages of quick charging and float charging , Battery status monitoring function (during charging suspension)
-Built-in automatic bypass with auto-return function-Communication cable and power management software as standard equipment-Individual control of load segment linked with software
Safety:
, UL1778 certified product , VCCI Class B compliant product (PEN102, PEN152)
, VCCI Class A compliant product (PEN302)
, FCC Part15 Class B compliant product (PEN102, PEN152)
, FCC Part15 Class A compliant product (PEN302)
It is a power supply system that protects important systems of various scales from large-scale systems and equipment to computer equipment such as servers and personal computers and network equipment from power outages and power supply troubles.
*A momentary power failure of 10 ms or less occurs when switching from high-efficiency operation mode to battery operation during a power failure. In power supply quality operation mode, switching to battery operation is possible without interruption. *The backup time is an actual value, not a guaranteed value.
Check the input power supply environment and automatically switch between high-efficiency operation (commercial power supply) when the power supply environment is stable and power supply quality operation (inverter power supply) when the power supply environment is unstable. Operate the UPS (efficiency of 93% or more during high efficiency operation).
Power supply method can be set from optional NAC or front panel:
Both high-efficiency operation and power supply quality operation can be fixed to either one and can be operated at all times.
LCD display:
Various UPS statuses can be monitored on the LCD display (input voltage / current, output voltage / current, alarm content, etc.).
Low noise:
It is a low noise design that has acquired VCCI Class B (1kVA, 1.1kVA, 1.5kVA models). 2.4kVA and 3kVA models have obtained VCCI Class A.
Small and lightweight:
Achieved 17% reduction in volume and 15% reduction in mass (compared to the manufacturer's 1.5kVA RT model).
Flexible for RT models:
-Compatible with both rack mount and tower installation-Achieves a high output density of 2U during rack mount-Expansion of backup time with an additional battery-Non-stop replacement with a battery hot swap mechanism
RoHS compliant design for the environment:
We will contribute to the promotion of procurement activities that eliminate environmentally hazardous substances.
Online-ready intelligent:
, Self-diagnosis function by self-test and test command , Charge control in 2 stages of quick charging and float charging , Battery status monitoring function (during charging suspension)
-Built-in automatic bypass with auto-return function-Communication cable and power management software as standard equipment-Individual control of load segment linked with software
Safety:
, UL1778 certified product , VCCI Class B compliant product (PEN102, PEN152)
, VCCI Class A compliant product (PEN302)
, FCC Part15 Class B compliant product (PEN102, PEN152)
, FCC Part15 Class A compliant product (PEN302)
It is a power supply system that protects important systems of various scales from large-scale systems and equipment to computer equipment such as servers and personal computers and network equipment from power outages and power supply troubles.
*A momentary power failure of 10 ms or less occurs when switching from high-efficiency operation mode to battery operation during a power failure. In power supply quality operation mode, switching to battery operation is possible without interruption. *The backup time is an actual value, not a guaranteed value.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Fuji%20Electric%20Mini%20UPS%20EX100-online%20series/mvP112575823-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
