Fuji Electric Mini Control Relay

Sebelum PPN:
Rp289.900 - Rp579.900
Spesifikasi
Contact Configuration4c
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Mass (g)About 30
Number of Poles4
Outer Dimensions, Width W x Depth D x Height H (mm)21x27.8x40.6
Protection ClassIn a case
Rated Insulation Voltage (V)250
Standardc-UL/ TUV
Terminal ShapePlug-in terminal
TypeControl relay
Type of ConnectionStandard type
Type of SignPlugin
Withstand VoltageBetween coil and contact, and between C contacts: AC2000 each; Contact gap: AC1000; Between socket terminals: AC2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a product that complies with the Electrical Appliance and Material Safety Law.
It is easy to distinguish the coil voltage by the color of the coil decorative paper.

Ulasan Produk

Tidak ada ulasan