Fuji Electric Magnetic proximity switch Lead 2M

Sebelum PPN:
Rp2.899.900
Spesifikasi
Ambient Humidity to Use45 to 95%RH
Insulation Resistance (MΩ)100 or more (with DC500V megger)
Lead Wire (m)1 (standard)
Product NameContact element with built-in choke coil
Protection ClassIP67 (IEC standard)
Rated operating current (A)0.2
Rated operating voltage (V)AC, DC 220 or less
Resistance (Ω)6 or less
Return Time (ms)About 0.5
Sensor ShapeSquare
Shock Resistance (Destruction)300
Vibration Resistance (Destruction)Double amplitude 1.5mm, 10-55Hz, X / Y / Z 3 directions, 2 hours each

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan