Fuji Electric LE-net / LE-net loop 2 module

Sebelum PPN:
Rp7.899.900 - Rp18.999.900
Spesifikasi
Number of Connected NodesMaximum 64 units, Node number: 0 to 63
Number of ConnectionsSupport system: Up to two units at the same time, including direct connection and remote control
Power Supply3-phase 200V
ProtocolN: N time slot data exchange communication (broadcast), 1: 1 message communication
Suitable ModelMICREX-SX series SPH
Transmission MethodHalf-duplex / dual-system transmission first-come-first-served basis (broadcast)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Up to 8 LE-net modules can be installed on one configuration. (Up to 2 units for SPH200) LE-net is the manufacturer's original network, and is an inexpensive inter-processor link module for communicating with other nodes connected to LE-net. Communication can be broadcast communication and message communication. There are two types of LE-net connections: multi-drop method and single-loop duplex wiring method. If the transmission line is disconnected, a transmission error will occur in the multidrop method, but in the loop method, data communication between each node can continue. This makes it possible to build highly reliable systems at low cost. The loop 2 module has a redundant maintenance FB that allows duplication of the LE-net module. Additionally, single and duplex configurations can coexist within the loop.

Ulasan Produk

Tidak ada ulasan