Fuji Electric Leakage protection relay Remote type

Sebelum PPN:
Rp9.799.900 - Rp219.999.900
Spesifikasi
Continuous Current (A)5 (built-in)
Detection MethodEarth leakage: Electronic/current operated type
Power Consumption (VA)0.5 (operating 2
Rated Input Current (A)10 (AC200V), 6 (AC415V) (built-in) [L load]
Rated Voltage (V)max. 600[50/60Hz] (main circuit)
Retention MethodContact: Electrical retention
Type of ResettingPress the reset but to n or turn off the control power.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan