Fuji Electric Inverter (Inverter Drive Kecepatan Variabel)

Sebelum PPN:
Rp6.499.900 - Rp32.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Customizable logic function is included as standard. Users can customize the inverter's functions to their own liking.
- Supports two types of load ratings.
- Total costs can also be optimized.
- Space taken up can be reduced, making it possible to take advantage of the benefits of a smaller panel.
- A wide range of functions are included as standard. Dynamic torque vector control.
- Long life design. The design life of various life-limiting parts has been set at 10 years.
- Easy operation. Touch panel and expanded RS-485 ports.
Use
Output rating: Rated voltage (V): 3-phase 200-240V (with AVR function)
Overload current rating: HHD, 150% of rated output current for 1 min, 200% for 0.5 s
HND, 120% of rated output current -1min Input rating Number of phases, voltage, frequency: 3-phase 200 to 240V, 50/60Hz DC reactor (DCR) HHD: Separately installed option HND: Separately installed option

Ulasan Produk

Tidak ada ulasan