Fuji Electric Integrated Magnetic Proximity Switch

Sebelum PPN:
Rp1.499.900
Spesifikasi
Contact Configuration(Contact bounce time) 0.5ms or less
Differential Distance1-5.5mm (vertical operation)
Insulation Resistance (MΩ)Grounding resistance: 100 or more (at DC500V megger)
Mechanical life10 million times or more
Operating Ambient Humidity (%RH)45 to 95
Operating Time(Contact) 0.8ms or less
Power Supply3-phase 200V
Protection ClassIP67 (IEC standard)
Rated Frequency (Hz)50/60
Rated operating voltage (V)AC / DC 220 or less
Return Time0.05ms or less
Shock Resistance (m/s²)300
TypeIntegrated type
Vibration ResistanceDouble amplitude 1.5mm 10-55Hz (2 hours each in 3 directions of X, Y, Z)
Withstand Voltage(Ground resistance) AC1500V 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Contact element and magnet element can be detected only with an integrated detector. Free mounting (no need to distinguish between short axis operation and long axis operation)

Ulasan Produk

Tidak ada ulasan