Fuji Electric Electromagnetic switch With case cover With push button

Sebelum PPN:
Rp1.599.900 - Rp2.699.900
Spesifikasi
Breaking Current (A)Closing circuit: AC-3 (10 times or more of the rated operating current, 8 times or more of the rated operating current)
CaseWith case cover
Contact Configuration[Auxiliary] Dual Contact
Included Accessories2 heat elements with thermal relay
Opening/Closing Frequency (times/hour)1200
Protection ClassWith case cover/push but to n
Typeelectromagnetic switch
Type of OperationIrreversible
Type of ResettingManual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An electromagnetic switch with a case cover that has a built-in I (closed) O (blocking) push button switch for hand operation.
If the thermal relay trips, you can reset it from the outside by pressing the O button switch.
It uses a neatly designed plastic case cover and displays the PS-E mark in compliance with the Electrical Appliance and Material Safety Law.
Feature
Specification
[Electromagnetic switch combination type] Electromagnetic contactor: SC-0, Thermal relay: TR-0N

Ulasan Produk

Tidak ada ulasan