Fuji Electric Earth leakage breaker for general wiring G-TWIN series Standard product General-purpose type

Sebelum PPN:
Rp10.999.900 - Rp13.999.900
Spesifikasi
Frame (AF)125
Included AccessoriesBody mounting screws (M4 x 70) x 2, Terminal screws (M8 x 16) x 6, Interphase barrier x 4 (2 sheets without medium phase)
Mass (kg)1.3
Number of Poles/Elements3P3E
Rated Breaking Capacity (kA)IEC60947-2/JIS C 8201-2-2/EN60947-2:(AC440/415/400/380V)30/15 (AC230/200V)50/25 (AC100V)50/25/ GB/T14048.2:(AC400V)30/15 (AC230V)50/25
Rated Sensitivity Current (mA)30
Rated Voltage (V)100-230-440 shared
Rated operating voltage (AC V)100-230-440 shared
StandardJIS C 8201-2-1, IEC60947-2, EN60974-2 (CE mark), gB14048.2 (CCC certification)
Terminal ShapeSurface type (for crimping and bar terminals)
Trip buttonIncluded
TypeInstant fixed type for general wiring
Type of ConnectionSurface type (for crimping and bar terminals)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan