Fuji Electric Distribution board module series Earth leakage breaker

Sebelum PPN:
Rp1.699.900
Spesifikasi
Number of Poles/Elements2P2E
Operating Time(Max) 0.1s
Overcurrent Tripper TypeComplete electromagnetic type
Pollution Degree (Environment to Use)2
Rated Breaking Capacity (kA)JIS C 8201-2-2 Ann.2:(AC200V)2.5 (AC100/200V)2.5 (AC100V)2.5
Rated Current (A)20
Rated Frequency (Hz)50/60
Rated Sensitivity Current (mA)30
Rated operating voltage (V)AC100-100 / AC200-200 shared
Reverse connectionImpossible
Trip buttonIncluded
Type of ConnectionSurface type (screw terminal)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan