Fuji Electric Digital output module with built-in pulse train output

Sebelum PPN:
Rp5.399.900
Spesifikasi
Common connection (point)32x1
Current Consumption (mA)Internal (24 VDC): 50 or less
DisplayLED
External ConnectionConnec tor
Mass (g)About 200
Number of Outputs32 points
Output FormatTransis tor output sink
Power Supply3-phase 200V
Rated Voltage (V)DC12 to 24
Suitable ModelMICREX-SX series SPH
Surge killerZener diode
Type of InsulationPho to coupler insulation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This module has built-in transistor output and pulse train output. Pulse train output (20 kHz) can be selected for up to 4 channels x 2 phases.

Ulasan Produk

Tidak ada ulasan